Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", Vac, 60G, PK50
Mfr # 91535
Zoro # G0590093
$36.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 91535
- Zoro # G0590093
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",Vac,60G |
Description
Hook and Loop Disc,5 In.,Vac,60G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30721V)
- MILWAUKEE TOOL 3" Carbide Abrasive Blade (49-94-3005)
- FORNEY Emery Cloth Bench Roll, 120 Grit (71804)
- UNITED ABRASIVES/SAIT SAIT 24051 Iron Worker™ General Purpose Chop Saw Wheels 14" x 3/32" x 1", 1 Pack (24051)
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 120G (93954)
- DYNABRADE Disc, 11.25"dia., 150G, AO, GldH/F (91307)
- DYNABRADE Disc, Triangular, Non-Vac, AO, 600G (93938)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- DYNABRADE HookandLoopDisc, 6", N/V, 60G, PK50 (91571)
- ASTRO PNEUMATIC Foam Pad, Hook-and-Loop, 3", Diamond Cut (4635)
- Dynabrade Hook & Loop Sanding Discs