Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", Vac, 220G, PK50
Mfr # 91541
Zoro # G0590039
product price: $32.25
/pk 50, $0.65/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91541
- Zoro # G0590039
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",Vac,220G |
Description
Hook and Loop Disc,5 In.,Vac,220G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO DRUM KIT SDK-2 Extra Long Sanding Drum Kit with Nut Lock Style Drums (DRUM KIT SDK-2)
- CONTINENTAL ABRASIVES 3" x .040" x 3/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10300251)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W454)
- PFERD Carbide Bur - Cylind. (End Cut), DIA Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24283)
- DYNABRADE 3" ExtremeVac3/32 (X32V)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- DYNABRADE MicrofinDisc, 11.25"D60um, AO, NVac (91322)
- DYNABRADE HookandLoopDisc, 5", N/V150G, PK50 (91548)
- DYNABRADE Disc, 8"dia., 120G, Non-Vac (91448)
- DYNABRADE Disc, 11.25"dia., 80G, AO, GldH/F5Hs (91310)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K20)
- Dynabrade Hook & Loop Sanding Discs