Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", Vac, 100G, PK50
Mfr # 91537
Zoro # G0590154
product price: $32.25
/pk 50, $0.65/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91537
- Zoro # G0590154
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",Vac,100G |
Description
Hook and Loop Disc,5 In.,Vac,100G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3in, Medium (61500313418)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1x1/2, AO, 60G, Wht, PK5 (66243530126)
- MAKITA 5" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98594)
- WEILER 1-1/2" Power Tube Brush, .0104" Steel Wire Fill, 1" Brush Length (21269)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- DYNABRADE MicrofinDisc, 11.25"D100um, AO, NVac (91320)
- DYNABRADE HookandLoopDisc, 6", Vac, 150G, PK50 (91566)
- DYNABRADE Disc, Triangular, Non-Vac, AO, 600G (93938)
- DYNABRADE 3" Non Vacuum - P180 (79819)
- DYNABRADE HookandLoopDisc, 5", N/V220G, PK50 (91550)
- MIRKA Grip Disc, 3", P600, PK50 (23-608-600)
- Dynabrade Hook & Loop Sanding Discs