Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", N/V60G, PK50
Mfr # 91544
Zoro # G0590066
product price: $38.95
/pk 50, $0.78/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91544
- Zoro # G0590066
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",N/V 60G |
Description
Hook and Loop Disc,5 In.,N/V 60G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/8 In, Shape B122 (69083149050)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- DYNABRADE HookandLoopDisc, 5", Vac, 320G, PK50 (91542)
- DYNABRADE HookandLoopDisc, 5", N/V120G, PK50 (91547)
- DYNABRADE HookandLoopDisc, 6", N/V, 60G, PK50 (91571)
- DYNABRADE 3" Non Vacuum - P180 (79819)
- DYNABRADE Disc, 8"dia., AO, 80G, Non-Vac (91446)
- DYNABRADE Disc, 5"dia., 80G, Vacuum0 (79360)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Zirconia 24 Grit PSA Disc (SD-80PZN024)
- Dynabrade Hook & Loop Sanding Discs