Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", N/V400G, PK50
Mfr # 91552
Zoro # G0590364
product price: $32.25
/pk 50, $0.65/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91552
- Zoro # G0590364
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",N/V 400G |
Description
Hook and Loop Disc,5 In.,N/V 400G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Grinding Disc 7 X 1/4 X 7/8 T27 A54 Gfx (270043)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- NORTON CO Qk Chang Dsc BU Pad, 3D, TR, 3D (66623341085)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A60S 7"x .045" x 7/8" 60 Grit Alum. Oxide (22053)
- DYNABRADE Disc, 8"dia., 120G, Non-Vac (91448)
- DYNABRADE HookandLoopDisc, 5", Vac, 180G, PK50 (91540)
- DYNABRADE HookandLoopDisc, 5", N/V150G, PK50 (91548)
- DYNABRADE Disc, 11.25"dia., 150G, AO, GldH/F (91307)
- DYNABRADE HookandLoopDisc, 6", Vac, 60G, PK50 (91562)
- DYNABRADE HookandLoopDisc, 5", Vac, 320G, PK50 (91542)
- 3M Wetordry 99422NA Sand Paper, 220-Grit, Paper Backing, Silicone Carbide, Black (99422NA)
- Dynabrade Hook & Loop Sanding Discs