Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", N/V320G, PK50
Mfr # 91551
Zoro # G0590346
product price: $32.29
/pk 50, $0.65/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91551
- Zoro # G0590346
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",N/V 320G |
Description
Hook and Loop Disc,5 In.,N/V 320G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" X 1/8" X 7/8" XP Grinding wheel (DW8806)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 1D (1RWH1)
- ARC ABRASIVES Belt Ao/X Gp 3 X 72 40, 3" W, 72" L, Aluminum Oxide, 40 Grit, AO/X GP (70559)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit (7100243779)
- DYNABRADE HookandLoopDisc, 6", Vac, 100G, PK50 (91564)
- DYNABRADE HookandLoopDisc, 5", N/V180G, PK50 (91549)
- DYNABRADE HookandLoopDisc, 5", Vac, 180G, PK50 (91540)
- DYNABRADE HookandLoopDisc, 5", Vac, 150G, PK50 (91539)
- DYNABRADE HookandLoopDisc, 5", Vac, 320G, PK50 (91542)
- DYNABRADE 3" Non Vacuum - P180 (79819)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK100 (66261131554)
- Dynabrade Hook & Loop Sanding Discs