Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", N/V220G, PK50
Mfr # 91550
Zoro # G0590233
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 91550
- Zoro # G0590233
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",N/V 220G |
Description
Hook and Loop Disc,5 In.,N/V 220G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- WEILER 10 Wire Wheel (08870-12)
- ECONOLINE Gun Body Only (201775)
- WEILER Metal Adapters, 2" to 3/4" Arbor Hole (3811)
- DYNABRADE HookandLoopDisc, 6", Vac, 400G, PK50 (91570)
- DYNABRADE Disc, 8"dia., AO, 40G, Non-Vac (91444)
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- DYNABRADE Disc, Teardropx80G, AO, Vac, H/F (93678)
- DYNABRADE HookandLoopDisc, 6", Vac, 80G, PK50 (91563)
- DYNABRADE 3" Vacuum Hole - P180 (79857)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., VF, AlO (7000000658)
- Dynabrade Hook & Loop Sanding Discs