Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", N/V150G, PK50
Mfr # 91548
Zoro # G0590136
product price: $31.61
/pk 50, $0.63/ea
$31.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91548
- Zoro # G0590136
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",N/V 150G |
Description
Hook and Loop Disc,5 In.,N/V 150G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8" (31102)
- CGW ABRASIVES CutOff Whl, 14x7/64x1, A36SBx2, Reinforced (36234)
- 3M Disc Pad Holder, 7in D, 6000 RPM, Threaded (7000028353)
- WEILER 1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length (21332)
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 120G (93954)
- DYNABRADE Disc, 5"dia., Non-Vac, 80G0, PK100 (79941)
- DYNABRADE HookandLoopDisc, 5", N/V400G, PK50 (91552)
- DYNABRADE HookandLoopDisc, 5", N/V220G, PK50 (91550)
- DYNABRADE MicrofinDisc, 11.25"D60um, AO, NVac (91322)
- DYNABRADE MicrofinDisc, 11.25"D100um, AO, NVac (91320)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK50 (DCD050100H50G)
- Dynabrade Hook & Loop Sanding Discs