Shop All Air Cleaner Filters
Dynabrade
HEPA Cartridge Filter
Mfr # 64684
Zoro # G6874366
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Vacuums
- Type HEPA
- Filter Efficiency 99.97% at 0.3 micron
- Filtration Type HEPA
- Fits Vacuum Models 61300, 61301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64684
- Zoro # G6874366
- UPC # 616026646841
- Country of Origin Italy
- Category Air Cleaner Filters
Details
For Use With | Portable Vacuums |
Item | Cartridge Filter |
Type | HEPA |
Filter Efficiency | 99.97% at 0.3 micron |
Filtration Type | HEPA |
Fits Vacuum Models | 61300, 61301 |
Filter Product Grouping | Cartridge Filter |
Filter Pickup Type | Dry |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Dynabrade |
Filter Reusability | Non-Reusable |
Filter Material | Paper |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dynabrade, Fits Vacuum Models 61300, 61301, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ31)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A361S1)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- FOSTORIA Field Installed Cable Kit (SO 12/4)
- DYNABRADE Pre-Filter Blanket (64986)
- DYNABRADE Pleated Panel Filter (64671)
- DYNABRADE Pre-Filter Blanket (64985)
- DYNABRADE Pre-Filter Blanket (64987)
- DYNABRADE Class I Non Flammable (64672)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- Dynabrade Air Cleaner Filters