Shop All Pneumatic Parts
Dynabrade
Heavy Duty, Tire, 3-1/4" dia. X 3" W
Mfr # 92647
Zoro # G3526527
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 92647
- Zoro # G3526527
- UPC # 616026926479
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Heavy Duty,Tire,3-1/4" dia. X 3" W |
Description
Heavy Duty,Tire,3-1/4 In. dia. X 3 In. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6000ZC3, Single Row Ball Brgs, 6000ZC3 (6000ZC3)
- TRITAN Thrust Washer, dia. 1.500in, 0.06in. Thick (TRB2435)
- SPRAYON Mold Release, 16 oz.H2 Food Grade (S00302000)
- NTN NTN 6206Z, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206Z)
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13016)
- DYNABRADE Bearing and Shaft Assembly, 3015-1 (21425)
- DYNABRADE Bearing Press Tool, 96216 (96216)
- DYNABRADE Vacuum, Swivel Adaptor, 1" (96572)
- DYNABRADE Tune-Up Kit (96007)
- DYNABRADE Silencer (52167)
- MI-T-M Cam Switch (32-0435)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts