Shop All Pneumatic Parts
Dynabrade
Heavy Duty, Rubber Drum, 6" dia. X 3" W
Mfr # 92661
Zoro # G3527890
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 92661
- Zoro # G3527890
- UPC # 616026926615
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Heavy Duty,Rubber Drum,6" dia. X 3" W |
Description
Heavy Duty,Rubber Drum,6 In. dia. X 3 In. W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 6600 Series (6610-10-10)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0504A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058518)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D124W)
- BESTORQ Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX750)
- DYNABRADE Spring, 95149 (95149)
- DYNABRADE Bearing and Shaft Assembly, 3015-1 (21425)
- DYNABRADE Retainer (50963)
- DYNABRADE Bearing (54552)
- DYNABRADE Housing, Dynafile II (40360)
- DYNABRADE Belter Housing Cast Machined (11516)
- SPEEDAIRE Jaw Housing (42VA71)
- Dynabrade Pneumatic Parts