Shop All Pneumatic Parts
Dynabrade
Head Assembly For Dynafile III
Mfr # 15367
Zoro # G7338414
product price: $296.80
/ea
Free Shipping & Returns
$296.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 15360
- For Use With 15360
- Compatible Manufacturer Model Number 15360
- Product Type Head Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 15367
- Zoro # G7338414
- UPC # 616026153677
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Head Assembly |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 15360 |
For Use With | 15360 |
Compatible Manufacturer Model Number | 15360 |
Product Type | Head Assembly |
Description
Head Assembly, Compatible Manufacturer Model Number 15360, Product Type Head Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.375in, 0.06in. Thick (TRB613)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (5KH42JN0328S)
- ADAPTALL Hose Adapter, 1/2", NPT, 1/2", BSPP (9037-0808)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW5050-H)
- DYNABRADE Cylinder, Sleeve Adaptor, 59133 (59133)
- DYNABRADE Carbon Brush (89399)
- DYNABRADE Motor Vanes, PK4 (02505)
- DYNABRADE Tension Arm (40361)
- DYNABRADE Flat Spring (11539)
- DYNABRADE Rear Bearing Plate (51367)
- DYNABRADE Coolant, Filtration System, 68101 (68101)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts