Shop All Pneumatic Parts
Dynabrade
Head Assembly
Mfr # 15355
Zoro # G7305891
product price: $291.28
/ea
Free Shipping & Returns
$291.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 40320
- For Use With 40320
- Compatible with Brand Dynabrade
- Product Type Head Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 15355
- Zoro # G7305891
- UPC # 616026153554
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Head Assembly |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 40320 |
For Use With | 40320 |
Compatible with Brand | Dynabrade |
Product Type | Head Assembly |
Compatible with Series | Dynafile |
Compatible with Manufacturer Part Number | 40320, 40321, 40324, 40326, 40330 |
Description
Head Assembly, Series Not Applicable, Product Type Head Assembly, Compatible with Manufacturer Part Number 40320, 40321, 40324, 40326, 40330, Compatible with Series Dynafile, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Solenoid, 120V (44-0101)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- BROAN Motor (99080199)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- DYNABRADE Spring, 11010 (11010)
- DYNABRADE Rear Bearing Plate (54629)
- DYNABRADE Housing for 05027/04124 20,000 RPM (05034)
- DYNABRADE Shroud (13442)
- DYNABRADE Coolant, Filtration System, 68101 (68101)
- DYNABRADE Tune-Up Kit (96074)
- DYNABRADE Angle Head Assembly (54560)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts