Shop All Pneumatic Parts
Dynabrade
Guard Assembly, 6 In., Type 11
Mfr # 55231
Zoro # G7277112
product price: $174.87
/ea
Free Shipping & Returns
$174.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 53233, 53243
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 53233, 53243
- Product Type Guard Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 55231
- Zoro # G7277112
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Guard Assembly,6 In.,Type 11 |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 53233, 53243 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 53233, 53243 |
Product Type | Guard Assembly |
Description
Guard Assembly,6 In.,Type 11, Series Not Applicable, Product Type Guard Assembly, Compatible with Manufacturer Part Number 53233, 53243, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F4CM-BE-118 Flange Mount Bearing (4 Bolt) (F4CM-BE-118)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- ARO Circuitry Valve, 200 psi, 1/8" NPT Inlet (104104-F01)
- HERCULES Corrosion Inhibitor, 32 oz (35297)
- DYNABRADE Lock Nut (01461)
- DYNABRADE Front, Bearing Plate W/Offset C Bore (59137)
- DYNABRADE Pin (01009)
- DYNABRADE Terry Cloth Pad, 76014 (76014)
- DYNABRADE Bearing Plate (01008)
- DYNABRADE Open-End Wrench, 3/4", 95176 (95176)
- DYNABRADE Bearing (02552)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts