Shop All Pneumatic Parts
Dynabrade
Guard Assembly, 5 In. Type 27
Mfr # 55065
Zoro # G7356711
product price: $106.96
/ea
Free Shipping & Returns
$106.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 50340
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 50340
- Product Type Guard Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 55065
- Zoro # G7356711
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Guard Assembly,5 In. Type 27 |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 50340 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 50340 |
Product Type | Guard Assembly |
Description
Guard Assembly,5 In. Type 27, Series Not Applicable, Compatible with Grainger Part Number 25H862, Product Type Guard Assembly, Compatible with Manufacturer Part Number 50340, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20FORFS TUBE NUT (FF0318-20)
- GATES 1600 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B60)
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- SMC PU Tubing, OD 12mm, ID 8mm, 20m/Roll, Black (TU1208B-20)
- DYNABRADE Max Flow, Air Hose Assembly, 50 ft. (94854)
- DYNABRADE Wrench Tool, Cantilever Carrier (53698)
- DYNABRADE Max Flow, Air Hose Assembly, 12 ft. (94852)
- DYNABRADE Flange Nut (50268)
- DYNABRADE Screw, 11575 (11575)
- DYNABRADE Drive Shaft (51724)
- DIXON Filter Bowl with Manual drain, For Use with F72 Filter (4266-50RF)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts