Shop All Pneumatic Parts
Dynabrade
Guard Assembly, 11 In. Orbital Assembly
Mfr # 61356
Zoro # G7377474
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 58480, 58485
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 58480, 58485
- Product Type Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 61356
- Zoro # G7377474
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Guard Assembly |
For Use With Mfr. Model Number | 58480, 58485 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 58480, 58485 |
Product Type | Guard |
Description
Guard Assembly, Compatible Grainger Part Number 25H989, Compatible Manufacturer Model Number 58480, 58485, Product Type Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 924740, Return Line, 40 micron, Inside-Out (MF0427020)
- DUPONT Chain and Wire Rope Lubricants, 11 oz (CS0110101)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- SURTEK Stainless Steel Hose Clamp 1-13/16" to 2-3/4" (137710)
- DYNABRADE Slider/Housing Assembly, Right and Left (57427)
- DYNABRADE O-Ring, 1020 (01020)
- DYNABRADE Spindle (53552)
- DYNABRADE Shaft (54475)
- DYNABRADE Dynabrade 415-11011 Idler Wheel Assembly (415-11011)
- DYNABRADE Spindle Cover, 51947 (51947)
- DYNASWIVEL Single Pivot, Dynaswivel, 1/2" NPT (95592)
- Dynabrade Pneumatic Parts