Shop All Pneumatic Parts
Dynabrade
Guard
Mfr # 53595
Zoro # G7374482
product price: $228.89
/ea
Free Shipping & Returns
$228.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 52538
- For Use With 52538
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Product Type Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53595
- Zoro # G7374482
- UPC # 616026535954
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Guard |
For Use With Mfr. Model Number | 52538 |
For Use With | 52538 |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Product Type | Guard |
Compatible with Manufacturer Part Number | 52538 |
Description
Guard, Series Not Applicable, Product Type Guard, Compatible with Manufacturer Part Number 52538, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1 in. Bore dia., Steel (1108 X 1)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 3/16in Bore (19231203)
- RULAND Shaft Collar, Mountable, 3/4", Steel, Outside Dia.: 1-1/2" (OF-SP-12-F)
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-10V)
- DYNABRADE Screw, 95427 (95427)
- DYNABRADE Spirit, Drop-In Motor, 6" (59501)
- DYNABRADE Retaining Ring (95697)
- DYNABRADE Shaft Lock Assembly (51694)
- DYNABRADE Wrench Tool, Cantilever Carrier (53698)
- DYNABRADE Insert, 3mm (51673)
- DYNABRADE Bearing (02696)
- Dynabrade Pneumatic Parts