Shop All Pneumatic Parts
Dynabrade
Governor Weight 1.3 hp
Mfr # 25291
Zoro # G7297236
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52596, 52597, 52615, 52630, 52631, 52632, 52633, 52634, 52635, 52636, 52638, 52639, 52656, 52657, 52802, 53868, 53869
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52630, 52632, 52633
- Product Type Governor Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 25291
- Zoro # G7297236
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Governor Weight 1.3 hp |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52596, 52597, 52615, 52630, 52631, 52632, 52633, 52634, 52635, 52636, 52638, 52639, 52656, 52657, 52802, 53868, 53869 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52630, 52632, 52633 |
Product Type | Governor Weight |
Description
Governor Weight 1.3 hp, Series Not Applicable, Compatible with Grainger Part Number 13F657, 13F658, 13F659, 13F660, 13F688, 13F689, 25H922, 25H936, 25H951, Product Type Governor Weight, Compatible with Manufacturer Part Number 52630, 52632, 52633, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (QS 20 MM 1500)
- FESTO Lubricator LOE-D-MIDI-U (LOE-D-MIDI-U)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/8-X)
- DYNABRADE 5 In./6 In. Random (98220)
- DYNABRADE Front Flange (53658)
- DYNABRADE Conductive, Poly Liner, 62635 (62635)
- DYNABRADE Screw, 95162 (95162)
- DYNABRADE Open-End Wrench, 17 mm (95263)
- DYNABRADE Rotor (57090)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts