Shop All Pneumatic Parts
Dynabrade
Governor Spring, 1.3 hp
Mfr # 25294
Zoro # G2986999
product price: $5.83
/ea
Sold in multiples of 2 for $11.66
$11.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 52596, 52615, 52630, 52631, 52632, 52633, 52634, 52635, 52636, 52638, 52639, 52802
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52630, 52632, 52633
- Product Type Governor Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 25294
- Zoro # G2986999
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Governor Spring,1.3 hp |
For Use With Mfr. Model Number | 52596, 52615, 52630, 52631, 52632, 52633, 52634, 52635, 52636, 52638, 52639, 52802 |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52630, 52632, 52633 |
Product Type | Governor Spring |
Description
Governor Spring,1.3 hp, Series Not Applicable, Compatible with Grainger Part Number 13F657, 13F658, 13F659, 13F688, 25H922, 25H923, 25H936, Product Type Governor Spring, Compatible with Manufacturer Part Number 52630, 52632, 52633, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X04)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP-E5)
- DIXON Air King Hose, End Iron, 1/2" (AM1)
- REGO 14In 400Psi 050Psi Npt Pneumatic Regulator (1682YL)
- DYNABRADE Center/Center, 3 mm Pin dia., 24 mm (96148)
- DYNABRADE Lock Ring, 50971 (50971)
- DYNABRADE Governor Cage (55032)
- DYNABRADE Retaining Nut-Collet, 4 pcs. (51098)
- DYNABRADE Front Bearing Plate (57057)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- SPEEDAIRE Auto Relief Valve (PN22N078G)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts