Shop All Pneumatic Parts
Dynabrade
Governor Assembly 17,000 RPM
Mfr # 51959
Zoro # G7405684
product price: $76.41
/ea
Free Shipping & Returns
$76.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 52561, 52565
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 52561, 52565
- Product Type Governor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51959
- Zoro # G7405684
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Governor Assembly |
For Use With Mfr. Model Number | 52561, 52565 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 52561, 52565 |
Product Type | Governor Assembly |
Description
Governor Assembly, Compatible Grainger Part Number 25H917, Compatible Manufacturer Model Number 52561, 52565, Product Type Governor Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 15.7mm, 100 Bag (16700016)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (670040016)
- GATES Truflex V-Belts, 4L530 (4L530)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2023-24-24S)
- DYNABRADE Hose Cuff, 1-1/2" Thread to 2" Non-Thread (97051)
- DYNABRADE Motor Vanes, PK4 (02505)
- DYNABRADE Bearing, 11802 (11802)
- DYNABRADE Center/Center, 3 mm Pin dia., 24 mm (96148)
- DYNABRADE Adapter, Male Thread (55064)
- DYNABRADE Spring, 95149 (95149)
- CAMOZZI Adapter Fitting, 1/4 BSPp Female X 1/4 BSPp Male (2521 1/4-1/4)
- Dynabrade Pneumatic Parts