Shop All Pneumatic Parts
Dynabrade
Gear Set, 1.923, 1 Ratio, 1.3Hp
Mfr # 25232
Zoro # G7328641
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1.3 hp Right Angle Tools
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Product Type Gear Set
- Compatible with Manufacturer Part Number 52657, 52802, 53868
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 25232
- Zoro # G7328641
- UPC # 616026252325
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Gear Set |
For Use With | 1.3 hp Right Angle Tools |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Product Type | Gear Set |
Compatible with Manufacturer Part Number | 52657, 52802, 53868 |
Compatible with Series | Die Grinder |
Description
Gear Set, Series Not Applicable, Product Type Gear Set, Compatible with Manufacturer Part Number 52657, 52802, 53868, Compatible with Series Die Grinder, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555801 (ET313SR-015D)
- PPD Push Lock In-line Filter, 40 μm. 3mm fittings; bronze filter. Small (PPDF-25-03-03-B40)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL43)
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517)
- DYNABRADE Collet, M8x1.0 Female Thread (50080)
- DYNABRADE Open-End Wrench, 3/4", 95176 (95176)
- DYNABRADE Bearing (01036)
- DYNABRADE Trigger Assy (55058)
- DYNABRADE HEPA Filter, 62410 (62410)
- DYNABRADE Screw, 15329 (15329)
- DIXON In-Line Air Lubricator, 3/4 in NPT Port, 70 SCFM Flow Rate, 200 psi Pressure (PL400)
- Dynabrade Pneumatic Parts