Shop All Pneumatic Parts
Dynabrade
Gasket Assembly, 1 hp
Mfr # 51924
Zoro # G2988338
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 13450, 13500, 13501, 13502, 13503, 13505, 13506, 13507, 13508, 13509, 13511, 13512, 13515, 13516, 13517, 13518, 13519, 13520, 13521, 13531, 50302, 51390, 51391, 51392, 51394, 51395, 51396, 52373, 52374, 52376, 52377, 52378, 52379, 52380, 52438, 52537, 52561, 52562, 52563, 52564, 52565, 52573, 52575, 52576, 52577, 52578, 52579, 52660, 52662, 52663, 52665, 52666, 52667, 52668, 52669, 52672, 52673, 52715, 52716, 52717, 52718, 53143, 53521, 53522, 53523, 53531, 53532, 53533, 56743
- Fits Brand Dynabrade
- Product Type Gasket
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52715, 52716, 52717, 52718
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51924
- Zoro # G2988338
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Gasket Assembly,1 hp |
For Use With Mfr. Model Number | 13450, 13500, 13501, 13502, 13503, 13505, 13506, 13507, 13508, 13509, 13511, 13512, 13515, 13516, 13517, 13518, 13519, 13520, 13521, 13531, 50302, 51390, 51391, 51392, 51394, 51395, 51396, 52373, 52374, 52376, 52377, 52378, 52379, 52380, 52438, 52537, 52561, 52562, 52563, 52564, 52565, 52573, 52575, 52576, 52577, 52578, 52579, 52660, 52662, 52663, 52665, 52666, 52667, 52668, 52669, 52672, 52673, 52715, 52716, 52717, 52718, 53143, 53521, 53522, 53523, 53531, 53532, 53533, 56743 |
Fits Brand | Dynabrade |
Product Type | Gasket |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52715, 52716, 52717, 52718 |
Description
Gasket Assembly,1 hp, Series Not Applicable, Compatible with Grainger Part Number 13F630, 13F631, 13F674, 13F675, 13F684, 13F685, 25H816, 25H817, 25H858, 25H917, 25H918, 25H919, 25H920, 25H924, 25H925, 25H926, 25H927, 25H928, 25H929, 25H930, 25H933, 25H934, 25H935, 25H946, Product Type Gasket, Compatible with Manufacturer Part Number 52715, 52716, 52717, 52718, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #32, 10/Bx (23417)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D707)
- DYNABRADE Tune-Up Kit (96260)
- DYNABRADE Open-End Wrench, 11/16 In. (96032)
- DYNABRADE Felt Seal (55031)
- DYNABRADE Bearing (01007)
- DYNABRADE Drive Wheel (11518)
- DYNABRADE Safety Throttle Lever (45263)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F74 Filter (4338-04)
- Dynabrade Pneumatic Parts