Shop All Flap Wheels
Dynabrade
FlapWl, 1"DX1", AO, 60G, w1/4", Shft
Mfr # 78300
Zoro # G0798526
product price: $3.94
/ea
Sold in multiples of 2 for $7.88
$7.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 60
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 78300
- Zoro # G0798526
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | DynaCut |
Description
Flap Wl,1 In.Dx1 In.,AO,60G,w 1/4 In.,Shft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P120, 1/RL (23-573-120)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- ZORO SELECT Tube Brush, 0.010" dia. Wire, Nylon (66254442967)
- CTA MANUFACTURING $EZ CHAMFER TOOL (CTA3838)
- DYNABRADE Belt, SuperFine, 1/2"X18" (78022)
- DYNABRADE Belt, Medium, 1/2"X12" (78007)
- DYNABRADE FlapWhl, 3"DX1", AO, 120G, w1/4", Shft (78412)
- DYNABRADE Flap Wheel, 4"dia.x4"x3/4"S-U Fine (79490)
- DYNABRADE FlapDisc, Locking, 2", 60G (90971)
- DYNABRADE Belt, 1-1/2"WX30", LMedium (78034)
- CGW ABRASIVES Flap Whl, 6x1x1, Unmounted, FW, 120G (41049)
- Dynabrade Flap Wheels