Shop All Flap Wheels
Dynabrade
FlapWhl, 3"DX1", AO, 60G, w1/4", Shft
Mfr # 78410
Zoro # G0799199
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 78410
- Zoro # G0799199
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | DynaCut |
Description
Flap Whl,3 In.Dx1 In.,AO,60G,w 1/4 In.,Shft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TR, PK100 (71-31650K)
- ECONOLINE Metering Valve (411125)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (800-8012)
- DYNABRADE Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA (93751)
- DYNABRADE Belt, Coarse, 1/2"X12" (78049)
- DYNABRADE Flap Wheel, 4"dia.x4"x3/4"S-U Fine (79490)
- DYNABRADE Belt, Coarse, 1"X30" (78024)
- DYNABRADE Interleaf Wheel, 4-1/4"dia.x4" (79483)
- DYNABRADE Belt, Medium, 1/2"X18" (78020)
- DYNABRADE Belt, Medium, 1/4"X18" (78016)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (11263)
- Dynabrade Flap Wheels