Shop All Flap Wheels
Dynabrade
FlapWhl, 2"DX1", AO, 40G, w1/4", Shft
Mfr # 78314
Zoro # G0798779
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 40
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 78314
- Zoro # G0798779
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | DynaCut |
Description
Flap Whl,2 In.Dx1 In.,AO,40G,w 1/4 In.,Shft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- ECONOLINE Blast Media, Glass Beads, Size D, 50 lb. (524070Z-50)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK25 (66261100955)
- DYNABRADE Disc Pad, 11" dia. (56231)
- DYNABRADE Belt, Medium, 1/4"X18" (78016)
- DYNABRADE Interleaf Wheel, 4-1/4"dia.x2" (79477)
- DYNABRADE Belt, VeryFine, 1/4"X18" (78017)
- DYNABRADE Belt, 1-1/2"WX30", LMedium (78034)
- DYNABRADE Interleaf Wheel, 4-1/4"dia.x4" (79484)
- DYNABRADE Belt, 1/2"WX30", LCrs (78090)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 60 (08834137320)
- Dynabrade Flap Wheels