Shop All Flap Wheels
Dynabrade
FlapWhl, 1"DX1", AO, 40G, w1/4", Shft
Mfr # 78307
Zoro # G0798693
product price: $4.33
/ea
Sold in multiples of 2 for $8.66
$8.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 40
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 78307
- Zoro # G0798693
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | DynaCut |
Description
Flap Whl,1 In.Dx1 In.,AO,40G,w 1/4 In.,Shft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Type 29 60 Grit Metal Grinding Vision Flap Disc (969121)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.014" (93401)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Medium, Blendex (07H363)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- DYNABRADE FlapWhl, 3"DX1", AO, 60G, w1/4", Shft (78410)
- DYNABRADE Interleaf Wheel, 4-1/4"dia.x4" (79483)
- DYNABRADE Belt, VeryFine, 1/4"X18" (78017)
- DYNABRADE Belt, VeryFine, 3/4"X18" (78026)
- DYNABRADE Belt, Coarse, 1/2"X24" (78080)
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45533)
- Dynabrade Flap Wheels