Shop All Flap Wheels
Dynabrade
Flap Wheel, 4.25"dia.x4"x5/8"-11Med
Mfr # 79492
Zoro # G3504860
product price: $94.73
/ea
Free Shipping & Returns
$94.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-1/4"
- Width 4"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 79492
- Zoro # G3504860
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4-1/4" |
Width | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Surface Conditioning Flap Wheel |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 5,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | DynaBrite |
Description
Flap Wheel,4.25 In.dia.x4 In.x5/8 In.-11Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Disc, 5 Cloth, 36GC/Z, AO, Y Wt. (52714)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 135 ft. L, 150G (66261131688)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310728)
- FLEXOVIT WIRE END BRUSH HIGH PERFORMANCE (C1780)
- DYNABRADE Belt, Coarse, 1"X30" (78015)
- DYNABRADE Belt, VeryFine, 1/4"X18" (78017)
- DYNABRADE FlapWhl, 2"DX1", AO, 40G, w1/4", Shft (78314)
- DYNABRADE Flap Wheel, 4"dia.x4"x3/4"S-U Fine (79490)
- DYNABRADE Belt, Medium, 3/4"X18" (78025)
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45233)
- Dynabrade Flap Wheels