Shop All Flap Wheels
Dynabrade
Flap Wheel, 4.25"dia.x2"x5/8"Coarse
Mfr # 79493
Zoro # G3504833
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-1/4"
- Width 2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 79493
- Zoro # G3504833
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4-1/4" |
Width | 2" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Surface Conditioning Flap Wheel |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 5,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | DynaBrite |
Description
Flap Wheel,4.25 In.dia.x2 In.x5/8 In.Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 60GR (07J446)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- WALTER SURFACE TECHNOLOGIES Spinlock Backing Pad 3 in. (09X303)
- DYNABRADE Belt, 1-1/2"WX30", LMedium (78034)
- DYNABRADE FlapWhl, 2"DX1", AO, 40G, w1/4", Shft (78314)
- DYNABRADE FlapDisc, Locking, 2", 40G (90970)
- DYNABRADE Belt, VeryFine, 3/4"X18" (78026)
- DYNABRADE Belt, Coarse, 1/2"X24" (78080)
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- 3M Roto Peen Flap Assembly, 2x2-1/8" C, PK10 (HD-ZH)
- Dynabrade Flap Wheels