Shop All Air Sanders, Buffers & Polishers
Dynabrade
Finishing Tool, 1HP, 3400RPM
Mfr # 13505
Zoro # G3742356
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 1 HP
- Pad Size 8" dia. x 3-1/2"
- Average CFM @ 15 Second Run Time 10.75 cfm
- CFM @ Full Load 43 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 13505
- Zoro # G3742356
- UPC # 616026135055
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 8" dia. x 3-1/2" |
Min. Hose Size | 3/8 in |
Overall Length | 14-1/2" |
Min Hose Size | 5/8" |
Tool Length | 14 1/2 in |
Tool Height | 1 7/8 in |
Tool Width | 16 1/2 in |
Spindle Thread Size | 1/2 in - 20 |
Air Inlet Size | 3/8 in |
Maximum Drum or Wheel Diameter | 5 in |
Minimum Hose Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Minimum Drum or Wheel Diameter | 5 in |
Description
Air Finishing Sander, Product Type Finishing Tool, Abrasive Orientation Inline, Minimum Drum or Wheel Diameter 5 in, Maximum Drum or Wheel Diameter 5 in, Horsepower 1 hp, Duty Heavy, Grip Type Dual Grip with Side Handle, Speed Settings Fixed, Minimum Drum or Wheel Speed 3,400 RPM, Air Consumption 43 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 5/8 in, Spindle Thread Size 1/2 in - 20, Arbor Hole Size 5/8 in, Tool Series Dynastraight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0100)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20811)
- CARHARTT Firm Duck Half Apron, Black, XL, (A09-BLKXL)
- KIPP Adjustable Handle, Steel, Size: 3 5/16-18X30, Black Powder Coated, Comp: Black Oxidized (K0752.3A31X30)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- DYNABRADE Vertical Disc Sander 4-1/2In-5In Dia. (50304)
- DYNABRADE Dynalocke Dual-Action Sander 5In (58431)
- DYNABRADE ANGLE SANDER 5" W/CENTRAL VAC (DB52596)
- DYNABRADE Finishing Tool, 1HP, 2800RPM (13450)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51V)
- VIKING Hook and Loop, Dustless Sand Shoe, V101 (V519)
- Dynabrade Air Sanders, Buffers & Polishers