Shop All Flap Wheels
Dynabrade
Finish Flap Roll, 4"dia.x4"x.75"AH Med
Mfr # 79405
Zoro # G3697893
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Width 4"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 79405
- Zoro # G3697893
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Arbor Hole Size | 3/4" |
Details
Item | Flap Roll |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 5,000 rpm |
Mounting Type | Arbor Hole |
Series | DynaBrite |
Description
Finish Flap Roll,4 In.dia.x4 In.x.75 In.AH Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118793)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 60G, PK25 (69957398008)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 80 Grit (71-38206)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 180G, TR, PK100 (66261121027)
- DYNABRADE Belt, Coarse, 1/2"X24" (78080)
- DYNABRADE FlapDisc, Locking, 3", 60G (90925)
- DYNABRADE FlapWhl, 3"DX1", AO, 60G, w1/4", Shft (78410)
- DYNABRADE Belt, Medium, 1/4"X24" (78046)
- DYNABRADE Belt, Coarse, 1/2"X12" (78049)
- DYNABRADE Belt, VeryFine, 1/4"X18" (78017)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45100)
- Dynabrade Flap Wheels