Shop All Quick Change Discs
Dynabrade
EyeletSandStar, 3"dia., AO, 320G
Mfr # 93563
Zoro # G0813454
$13.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Eyelet Mount
- Grit 320
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 93563
- Zoro # G0813454
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | Arbor: 1/4"-20 |
Details
Item | Sanding Star |
Attaching System | Eyelet Mount |
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Eyelet Sand Star,3 In.dia.,AO,320G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Single Spiral Tube Brush, 3/16" Dia., PK10 (88394)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, AlO, PK50 (66261126331)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6 Norgrip Medium Tapered, Type: X, GRIT: 10000 (636425-06145)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62154)
- DYNABRADE LockingDisc, 3"dia., Medium (78127)
- DYNABRADE Sanding Star, 4" dia., 220G, AO, Spindle-Mt (93171)
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 220G (93545)
- DYNABRADE EyeletSandStar, 3"dia., AO, 120G (93559)
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- DYNABRADE LockingDisc, 2"dia., 80G, Ceramic (92028)
- Dynabrade Quick Change Discs