Shop All Quick Change Discs
Dynabrade
EyeletSandStar, 3"dia., AO, 220G
Mfr # 93562
Zoro # G0813479
product price: $13.01
/ea
$13.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Eyelet Mount
- Grit 220
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93562
- Zoro # G0813479
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | Arbor: 1/4"-20 |
Details
Item | Sanding Star |
Attaching System | Eyelet Mount |
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Eyelet Sand Star,3 In.dia.,AO,220G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Manual Separating Screen, 3/4 In (23-211)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87450)
- WALTER SURFACE TECHNOLOGIES Sanding Roll, Blending, 4"x30", Maroon (07B104)
- UNITED ABRASIVES/SAIT SAIT 77721 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Medium/80 Grit, 10-Pack (77721)
- DYNABRADE EyeletSandStar, 3"dia., AO, 320G (93563)
- DYNABRADE LockingDisc, 3"dia., 50G (92042)
- DYNABRADE LockingDisc, 3"dia., Medium (78127)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 320G (93546)
- DYNABRADE Sanding Star, 8" dia., 180G, AO, Abr-Mt (93247)
- DYNABRADE Sanding Star, 4" dia., 400G, AO, Spindle-Mt (93173)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TR (66623335326)
- Dynabrade Quick Change Discs