Shop All Quick Change Discs
Dynabrade
EyeletSandStar, 3"dia., AO, 150G
Mfr # 93560
Zoro # G0813445
product price: $13.01
/ea
$13.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Eyelet Mount
- Grit 150
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93560
- Zoro # G0813445
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | Arbor: 1/4"-20 |
Details
Item | Sanding Star |
Attaching System | Eyelet Mount |
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Eyelet Sand Star,3 In.dia.,AO,150G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 1/16 X 3/4 X 1-1/4" 75% 6A2C Plain Diamond Wheel 150 Grit (2403-6752)
- NYALOX BY DICO Nyalox Flap Brush, 240 Grit, Blue, 4" (7200039)
- DEWALT Sander Abrasives (DWE7801)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SM-42 (23482)
- DYNABRADE Psa 120Gr Vac Sanding Discs 25K, 8" (DYB91251)
- DYNABRADE Sanding Star, 4" dia., 120G, AO, Spindle-Mt (93167)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 320G (93546)
- DYNABRADE EyeletSandStar, 3"dia., AO, 120G (93559)
- DYNABRADE Sanding Star, 4" dia., 400G, AO, Spindle-Mt (93173)
- DYNABRADE Sanding Star, 8" dia., 180G, AO, Abr-Mt (93247)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 12" dia. (7000148261)
- Dynabrade Quick Change Discs