Shop All Quick Change Discs
Dynabrade
EyeletSandStar, 3"dia., AO, 120G
Mfr # 93559
Zoro # G0813427
product price: $13.01
/ea
$13.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Eyelet Mount
- Grit 120
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93559
- Zoro # G0813427
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | Arbor: 1/4"-20 |
Details
Item | Sanding Star |
Attaching System | Eyelet Mount |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Eyelet Sand Star,3 In.dia.,AO,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 2-1/8 Diameter 240SC Grit (34228)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93448)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1/2" (66252938786)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843203)
- DYNABRADE Sanding Star, 4" dia., 180G, AO, Spindle-Mt (93169)
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- DYNABRADE Sanding Star, 4" dia., 120G, AO, Spindle-Mt (93167)
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 220G (93545)
- DYNABRADE Psa 120Gr Vac Sanding Discs 25K, 8" (DYB91251)
- 3M CUBITRON Quick Change Disc, 5 in.Dia, 60G, Orange (60440229742)
- Dynabrade Quick Change Discs