Shop All Quick Change Discs
Dynabrade
EyeletSandStar, 2"dia., AO, 80G
Mfr # 93551
Zoro # G0813366
product price: $10.37
/ea
$10.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Eyelet Mount
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93551
- Zoro # G0813366
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Diameter | Arbor: 1/4"-20 |
Details
Item | Sanding Star |
Attaching System | Eyelet Mount |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Eyelet Sand Star,2 In.dia.,AO,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Crimped Wire Wheel - Wide Face - .012 CS Wire, 2" Keyed A.H. (81257)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-45C036)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in, Crs, 80G, AlO (66261055027)
- DYNABRADE Sanding Star, 4" dia., 220G, AO, Spindle-Mt (93171)
- DYNABRADE LockingDisc, 2"dia., 120G, Ceramic (78114)
- DYNABRADE EyeletSandStar, 3"dia., AO, 120G (93559)
- DYNABRADE Sanding Star, 8" dia., 180G, AO, Abr-Mt (93247)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 220G (93545)
- DYNABRADE PAD ROLOC TYPE 3" 3/8-24 (DB51347)
- MERIT Quick Change Disc, 3In, 80 Grit, TP, PK50 (69957399790)
- Dynabrade Quick Change Discs