Shop All Quick Change Discs
Dynabrade
EyeletSandStar, 1.5"dia., AO, 80G
Mfr # 93544
Zoro # G0813305
product price: $9.64
/ea
$9.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Eyelet Mount
- Grit 180
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93544
- Zoro # G0813305
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Details
Item | Sanding Star |
Attaching System | Eyelet Mount |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Eyelet Sand Star,1.5 In.dia.,AO,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 100 Grit, 2"x50 yd., Br (332669)
- MILWAUKEE TOOL 6 in. x .045 in. x 7/8 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-6300)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136208)
- SHAVIV Deburring Replacement Blade, G 10 (151-29052)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 400G (93547)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 150G (93543)
- DYNABRADE LockingDisc, 3"dia., 50G (92042)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 220G (93545)
- DYNABRADE EyeletSandStar, 2"dia., AO, 80G (93551)
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- CONTINENTAL ABRASIVES 2" 60 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2060)
- Dynabrade Quick Change Discs