Shop All Quick Change Discs
Dynabrade
EyeletSandStar, 1.5"dia., AO, 80G
Mfr # 93541
Zoro # G0813488
$9.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Eyelet Mount
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 93541
- Zoro # G0813488
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Details
Item | Sanding Star |
Attaching System | Eyelet Mount |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Eyelet Sand Star,1.5 In.dia.,AO,80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 100 Grit (62457)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43615)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843219)
- WEILER 1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21149)
- DYNABRADE EyeletSandStar, 3"dia., AO, 150G (93560)
- DYNABRADE SandingStar, 4"dia., 80G, AO, Abr-Mt (93392)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 150G (93543)
- DYNABRADE LockingDisc, 3"dia., Coarse (78128)
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- DYNABRADE LockingDisc, 2"dia., 80G, Ceramic (92028)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 80, TR, PK50 (7000045175)
- Dynabrade Quick Change Discs