Shop All Quick Change Discs
Dynabrade
EyeletSandStar, 1.5"dia., AO, 320G
Mfr # 93546
Zoro # G0813287
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Eyelet Mount
- Grit 320
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93546
- Zoro # G0813287
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Details
Item | Sanding Star |
Attaching System | Eyelet Mount |
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Eyelet Sand Star,1.5 In.dia.,AO,320G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Crimped Wire Utility Cup Brush, .0118" Steel Fill, 1/4" Stem (14306)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-H8-V32A (34447)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (93813)
- DYNABRADE Sanding Star, 4" dia., 220G, AO, Spindle-Mt (93171)
- DYNABRADE LockingDisc, 3"dia., Coarse (78128)
- DYNABRADE Sanding Star, 4" dia., 180G, AO, Spindle-Mt (93169)
- DYNABRADE Sanding Star, 4" dia., 120G, AO, Spindle-Mt (93167)
- DYNABRADE EyeletSandStar, 3"dia., AO, 80G (93558)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305070)
- Dynabrade Quick Change Discs