Shop All Quick Change Discs
Dynabrade
EyeletSandStar, 1.5"dia., AO, 150G
Mfr # 93543
Zoro # G0813323
product price: $9.64
/ea
$9.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Eyelet Mount
- Grit 150
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93543
- Zoro # G0813323
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Details
Item | Sanding Star |
Attaching System | Eyelet Mount |
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Eyelet Sand Star,1.5 In.dia.,AO,150G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 80 (A020646)
- SPECIALTY DIAMOND Glass Grinding Bit 1/8 Inch X 80 Grit (GB1A)
- OSG Carbide Bur, Ball Shape, 5/16 in. (908-3125)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdtr, 120G, PK25 (71-047808K)
- DYNABRADE EyeletSandStar, 2"dia., AO, 80G (93551)
- DYNABRADE Sanding Star, 8" dia., 320G, AO, Abr-Mt (93251)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 80G (93544)
- DYNABRADE LockingDisc, 3"dia., Medium (78127)
- DYNABRADE SandingStar, 4"dia., 180G, AO, Abr-Mt (93395)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 3", Type R, Grit 36 (A016890)
- Dynabrade Quick Change Discs