Shop All Pneumatic Parts
Dynabrade
Extender
Mfr # 11679
Zoro # G7280734
product price: $256.63
/ea
Free Shipping & Returns
$256.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 11475, 11476, 11486
- Fits Brand Dynabrade
- Features 21 in Reach, For Use With 60 in Belts
- Platen Pad Included No
- Belt Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11679
- Zoro # G7280734
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Belt Width | 1 in |
Belt Length | 60 in |
Details
Item | Arm Extender |
For Use With Mfr. Model Number | 11475, 11476, 11486 |
Fits Brand | Dynabrade |
Features | 21 in Reach, For Use With 60 in Belts |
Platen Pad Included | No |
Compatible Manufacturer Model Number | 11475, 11476, 11486 |
Compatible Tool Series | Dynabelter |
Product Type | Contact Arm Extenders |
Description
Arm Extender, Product Type Contact Arm Extenders, Belt Width 1 in, Wheel Material Not Applicable, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11475, 11476, 11486, Belt Length 60 in, Compatible Grainger Part Number 11X739, 25806, Features 21 in Reach, For Use With 60 in Belts, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Voltage Not Applicable, Wheel Diameter Not Applicable, Wheel Shape Not Applicable, Wheel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Female JIC (6602-04-04-04-FG)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (6AFP5)
- SUNTEC J6Pa-E1000G Oil Pump (1 Stage (J6PA-E1000)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23234MPG, Return Line, 5 micron, Inside-Out (MF0063613)
- DYNABRADE Collet Insert, 1/4 In. Capacity (01485)
- DYNABRADE DYNASWIVEL FITTING (DB94300)
- DYNABRADE Front, Bearing Plate W/Offset C Bore (59137)
- DYNABRADE Bearing (11013)
- DYNABRADE O-Ring, 95523 (95523)
- DYNABRADE Motor Brush Set, 110/120V-60 Hz (80057)
- PARKER Panel Mount Nut (P78652)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts