Shop All Air Cut-Off Tools
Dynabrade
Extended Type 1 Cut-Off Tool 3In Dia.
Mfr # 54742
Zoro # G0606980
product price: $1,112.65
/ea
Free Shipping & Returns
$1,112.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/2 in
- Air Inlet 1/4 in NPT
- Features Adjustable Wheel Guard Provides Maximum Operator Protection
- Spindle Diameter 3/8 in
- Exhaust Location Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 54742
- Zoro # G0606980
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 11 1/2 in |
Spindle Diameter | 3/8 in |
Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Min. Hose Size | 3/8 in |
Details
Item | Extended Type 1 Cut-Off Tool 3In Dia. |
Air Inlet | 1/4 in NPT |
Features | Adjustable Wheel Guard Provides Maximum Operator Protection |
Exhaust Location | Rear |
Max. Speed | 18,000 RPM |
Power Source | Air Powered |
Tool Weight | 4.2 lb |
Horsepower | 0.7 hp |
Description
Extended Type 1 Cut-Off Tool 3In Dia., Wheel Diameter 3 in, Horsepower 0.7 hp, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT, Exhaust Location Rear, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Interchangeable Head Torque Wrench, Y (200T-I)
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Impact S (CMMT15844)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54736)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- DYNABRADE Right Angle Type 1 Cut-Off Tool 4In Dia. (54734)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52435)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- CAMPBELL HAUSFELD Air Cut-Off Tool, STD Duty (AT200000)
- Dynabrade Air Cut-Off Tools