Shop All Air Sanders, Buffers & Polishers
Dynabrade
Extended Right Angle Disc Sander 4In Dia
Mfr # 54409
Zoro # G1151425
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.7 HP
- Pad Size 4"
- Free Speed 12,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 54409
- Zoro # G1151425
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 4" |
Overall Length | 12-1/2" |
Min Hose Size | 3/8" |
Details
Item | Extended Right Angle Disc Sander |
HP | 0.7 HP |
Free Speed | 12,000 rpm |
Air Inlet | 1/4" NPT |
Application | Quick Weld Removal, Metal Beveling in Weld Preparation, Deburring and Deflashing, Surface Conditioning, Paint Removal and Polishing |
Includes | Hard Density Locking Type Backup Pad 4" Diameter; Safety Lock Throttle Lever; Light Weight Aluminum Head |
Description
Extended Right Angle Disc Sander 4In Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Screwdriver Set, Ball End, Long, 11 pcs (10737)
- KRAFT TOOL Shaft Stainless Steel Jiffy Mixer, 24 (DC409)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes (1653007008)
- GREY PNEUMATIC SKT 1" DRIVE X 60MM DEEP IM (GP4060MD)
- DYNABRADE Mini-Dynorbital Random Orbital Sander (49400)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (47822)
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (51400)
- DYNABRADE Pneumatic Finishing Tool, 0.4 HP (52050)
- MIRKA Pros Sander 5" (MRP-550NV)
- Dynabrade Air Sanders, Buffers & Polishers