Shop All Pneumatic Parts
Dynabrade
Electric Tool, Post Grinder, 2" X 36"
Mfr # 65016
Zoro # G3524838
product price: $7,446.99
/ea
Free Shipping & Returns
$7,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 65016
- Zoro # G3524838
- UPC # 616026650169
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Electric Tool,Post Grinder,2" X 36" |
Description
Electric Tool,Post Grinder,2 In. X 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Limit, 1/8 In (402-A)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 10 ft. (41 TW 10)
- NTN Radial Bearing, Double Seal, 50mm Bore (6310LLUC3/L627)
- SKF SKF 6303 2RS C3, Single Row Ball Bearings (6303 2RS C3)
- DYNABRADE Bearing, for Pistol Grip Drill (02698)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- DYNABRADE Housing for Model 52212 (01583)
- DYNABRADE Spindle (02029)
- DYNABRADE Lock Ring (59058)
- DYNABRADE Max Flow, Air Hose Assembly, 12 ft. (94852)
- DYNABRADE Hose Cuff, 2-1/4" Thread to 2" Non-Thread (95698)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts