Shop All Pneumatic Parts
Dynabrade
Electric Tool, Post Grinder, 2" X 36"
Mfr # 64993
Zoro # G3524908
product price: $7,446.99
/ea
Free Shipping & Returns
$7,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64993
- Zoro # G3524908
- UPC # 616026649934
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Electric Tool,Post Grinder,2" X 36" |
Description
Electric Tool,Post Grinder,2 In. X 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V210-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 1/8" NPT Exh, 24VDC (M4V210-08-24VDC)
- TRIM Coolant, 1 gal. Size, Liquid, Jug Style (MS455/1)
- SMC Double Clevis Bracket for 63mm (MB-D06)
- 3M 1 qt Cable and Wire Pulling Lubricants Squeeze Bottle Gray, 12 PK (WLX-QT)
- DYNABRADE Rotor Pinion (54470)
- DYNABRADE Tolerance Ring (95583)
- DYNABRADE Bearing Plate (01014)
- DYNABRADE Isolator Post, Mini Dynabug (57890)
- DYNABRADE Open-End Wrench, 19 mm (95281)
- DYNABRADE Cutoff Guard Assembly, 4" (53593)
- MI-T-M Vacuum Inlet Flange (62-0135)
- Dynabrade Pneumatic Parts