Shop All Tool Post Grinders
Dynabrade
Electric Belt Grinder, 230 V, 2 x 48 In
Mfr # 65752
Zoro # G6977101
product price: $10,327.99
/ea
Free Shipping & Returns
$10,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Size 2 in x 48 in
- Voltage 230 V
- Phase 3
- HP 3 hp
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 65752
- Zoro # G6977101
- UPC # 616026657526
- Country of Origin United States
- Category Tool Post Grinders
Dimensions
Belt Size | 2 in x 48 in |
Length | 19 in |
Height | 18 in |
Details
Item | Tool Post Grinder |
Voltage | 230 V |
Phase | 3 |
HP | 3 hp |
Corded/Cordless | Corded |
Hz | 50/60 |
Air Pressure | 90 psig |
Corded/Banded | Corded |
Belt SFPM | 2500 to 10,500 |
Sound Level | 73 db(A) |
Description
Tool Post Grinder, Belt Size 2 in x 48 in, Voltage 230 V, Phase 3, HP 3 hp, Hz 50/60, Length 19 in, Height 18 in, Air Pressure 90 psig, Sound Level 73 db(A), Belt SFPM 2500 to 10,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 40195 BC410 1/8-4" Capacity Top Screw Bench Chain Vise (40195)
- PROTO Screw Starter, 9-5/8 in., Slotted (J9855)
- PROTO 3/4 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5524)
- STARRETT Depth Rod, 9"-10" for 749 Depth Mcrometer (PT99460)
- DYNABRADE Electric Belt Grinder, 230 V, 4 In (64001)
- DYNABRADE Air Tool Post Grinder, 66402 (66402)
- DYNABRADE Electric Belt Grinder, 115 V, 4 In (64000)
- DYNABRADE Tool Post Grndr, 17 x 16 x 13.5 In, 230 V (65014)
- DUMORE Dumore Tool Post Grinder, Series 57, 1HP (8588)
- Dynabrade Tool Post Grinders