Shop All Belt Sanders
This Product is Discontinued
Dynabrade
Electric Abrasive Belt Tool (Discontinued)
Mfr # 40611
Zoro # G7607223
Free Shipping & Returns
This Product is Discontinued
Key Features
- Belt Size 1/2 in to 3/4 x 18 in
- No Load SFPM Up to 2,520
- Features Sanding Head Pivots 360 Degrees
- Corded/Cordless Corded
- Lock-on Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 40611
- Zoro # G7607223
- UPC # 616026406018
- Country of Origin United States
- Category Belt Sanders
Dimensions
Belt Size | 1/2 in to 3/4 x 18 in |
Tool Length | 19 in |
Details
Item | Electric Abrasive Belt Tool |
No Load SFPM | Up to 2,520 |
Features | Sanding Head Pivots 360 Degrees |
Corded/Cordless | Corded |
Lock-on | Yes |
Release Type | Switch |
Includes | 40610 Electric Dynafile II with 11203 Contact Arm and 11202 and 11204 Contact Arms, (8) Abrasive Belts, Platen Pads |
Corded/Banded | Corded |
Amps @ 120V | 6 A |
Description
Electric Abrasive Belt Tool, Includes 40610 Electric Dynafile II with 11203 Contact Arm and 11202 and 11204 Contact Arms, (8) Abrasive Belts, Platen Pads, Tool Length 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.