Shop All Air Sanders, Buffers & Polishers
Dynabrade
Electric Abrasive Belt Tool, 11000RPM
Mfr # 40610
Zoro # G3658234
product price: $389.30
/ea
Free Shipping & Returns
$389.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.91 HP
- Belt Size 1/4 in to 3/4 in x 18 in to 24 in
- Pad Size 1/8" to 3/4"W x 18 to 34"L
- Free Speed 11,000 rpm
- Overall Length 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 40610
- Zoro # G3658234
- UPC # 616026406100
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/4 in to 3/4 in x 18 in to 24 in |
Pad Size | 1/8" to 3/4"W x 18 to 34"L |
Overall Length | 19" |
Tool Length | 19 in |
Tool Height | 5 1/2 in |
Belt Width | 1/2 in |
Tool Width | 10 in |
Cord Length | 8 ft |
Belt Length | 18 in |
Description
Corded Band File, Product Type Band File, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 2,400 SFPM, Power Source Corded, Voltage 120 V, Current 7 A, Cord Length 8 ft, Features Switch with Lock-On Feature, Runs Coated Abrasive and Non-Woven Nylon Belts, Grind with Contact Wheel or Platen Pad, Horsepower 1 hp, Includes Contact Arm, Standards CE; EAC, Tool Height 5 1/2 in, Tool Length 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12X20 Zinc, Black Satin, Comp: Steel (K0116.4121X20)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- URREA 1-1/8" Industrial grande short L-type SAE Hex Key (49-1-1/8)
- LLAMBRICH USA Keyless Drill Chuck 0.394" Cap., 1/2-20 Mount Size, Steel (JK 10 R-1/2)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56863)
- DYNABRADE Mini-Dynorbital Random Orbital Sander (49400)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54406)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (49440)
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- Dynabrade Air Sanders, Buffers & Polishers