Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital Supreme R.O. Sander 5In
Mfr # 56884
Zoro # G1152691
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.28 HP
- Pad Size 5"
- Free Speed 12,000 rpm
- Overall Length 7-1/4"
- Includes Urethane Weight Mated Sanding Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56884
- Zoro # G1152691
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Overall Length | 7-1/4" |
Wheel Dia. | 3/8" |
Min Hose Size | 1/4" |
Details
Item | Dynorbital Supreme Random Orbital Sander |
HP | 0.28 HP |
Free Speed | 12,000 rpm |
Includes | Urethane Weight Mated Sanding Pad |
Housing Material | Base: Composite; Over Mold: Integrated Rubber |
Description
Dynorbital Supreme R.O. Sander 5In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- KODIAK CUTTING TOOLS .193 HSS Chucking Reamer Straight Flute Straight Shank (5475459)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2509)
- CRAFTSMAN Tool Set, 57-pc Mixed Tool Set (CMMT99446)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59030)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48521)
- DYNABRADE Air Belt Sander, General, 0.7 HP, 1/4-1 In. (11475)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (48500)
- DYNABRADE Air Belt Sander, 0.7 HP, 1/4 to 1 In x 18 (15302)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62V)
- DYNABRADE Air Buffer, 6 to 8 In. Pad, 4500 rpm (51393)
- Dynabrade Air Sanders, Buffers & Polishers