Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital Supreme R.O. Sander 5In
Mfr # 56883
Zoro # G1152700
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.28 HP
- Pad Size 5"
- Free Speed 12,000 rpm
- Overall Length 8-1/2"
- Includes Low Profile Premium Urethane Weight Mated Sanding Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56883
- Zoro # G1152700
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Overall Length | 8-1/2" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/8" |
Details
Item | Dynorbital Supreme Random Orbital Sander |
HP | 0.28 HP |
Free Speed | 12,000 rpm |
Includes | Low Profile Premium Urethane Weight Mated Sanding Pad |
Description
Dynorbital Supreme R.O. Sander 5In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK Metric HSS Combined Drill & Counterbore 9 Pc Set (05-L2-382)
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- CAPRI TOOLS 3/8 in Air Angle Impact Wrench, 415 ft.-lb. (CP33100)
- KNIPEX Insulated Tool Set, 13 pc. (9K 00 80 03 US)
- DYNABRADE Two-Hand Dynorbital R.O. Sander 6In (58419)
- DYNABRADE Dynascaler Surface Preparation Tool (31600)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40326)
- DYNABRADE Dyninger Finishing Tool Versatility Kit (52062)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54406)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59040)
- Dynabrade Air Sanders, Buffers & Polishers