Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital Supreme R.O. Sander 3-1/2In
Mfr # 56874
Zoro # G1153190
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.28 HP
- Pad Size 3-1/2"
- Free Speed 12,000 rpm
- Overall Length 7"
- Includes Urethane Weight Mated Sanding Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56874
- Zoro # G1153190
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3-1/2" |
Overall Length | 7" |
Wheel Dia. | 3/8" |
Min Hose Size | 1/4" |
Details
Item | Dynorbital Supreme Random Orbital Sander |
HP | 0.28 HP |
Free Speed | 12,000 rpm |
Includes | Urethane Weight Mated Sanding Pad |
Housing Material | Base: Composite; Over Mold: Integrated Rubber |
Description
Dynorbital Supreme R.O. Sander 3-1/2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #41 (C72141)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759N-01)
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- DYNABRADE Pneumatic Finishing Sander, 0.15 HP (58502)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (49410)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48541)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61)
- Dynabrade Air Sanders, Buffers & Polishers